4000-68000-1520000
Murrelektronik Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-68000-1520000

Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68000-1520000
MFG Item Number
4000-68000-1520000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
4000-68000-1520000
Modlink Msdd Data Insert,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-68000-1520000
Item Number 4000-68000-1520000
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Number of Connectors PS2, 9 Pin D-Sub, RJ45
Outlet Current Rating 3 A
GFCI No
Circuit Breaker No
Other Connectors PS2
Ethernet & Network Cat5e RJ45
D-sub 9 Pin Male to Male
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved