The store will not work correctly when cookies are disabled.
4000-70103-0004000
Murrelektronik Cable Entries
In stock
Item Number
4000-70103-0004000
MFG Item Number
4000-70103-0004000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
4000-70103-0004000
Modlink Msdd Cable Entry System,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4000-70103-0004000 |
Item Number |
4000-70103-0004000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cable Entries |
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Net Weight |
0.115 lbs |
Gross Weight |
0.255 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved