4000-71001-0410004
Murrelektronik Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-71001-0410004

Murrelektronik Grounding
In stock
Item Number
4000-71001-0410004
MFG Item Number
4000-71001-0410004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
4000-71001-0410004
Grounding Strip 4Mm_ 100Mm For M4,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-71001-0410004
Item Number 4000-71001-0410004
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Length (mm) 100 mm
Hole Diameter (mm) 4 mm
Max Current 40 A
Material Tinned Copper
Net Weight 0.0624 lbs
Gross Weight 0.0063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved