4000-71001-0620004
Murrelektronik Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-71001-0620004

Murrelektronik Grounding
In stock
Item Number
4000-71001-0620004
MFG Item Number
4000-71001-0620004
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
4000-71001-0620004
Grounding Strip 6Mm_ 200Mm For M4,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-71001-0620004
Item Number 4000-71001-0620004
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Length (mm) 200 mm
Hole Diameter (mm) 6 mm
Max Current 50 A
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved