4000-71001-5030010
Murrelektronik Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-71001-5030010

Murrelektronik Grounding
In stock
Item Number
4000-71001-5030010
MFG Item Number
4000-71001-5030010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
4000-71001-5030010
Grounding Strip 50Mm_ 300Mm For M10,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-71001-5030010
Item Number 4000-71001-5030010
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Length (mm) 300 mm
Hole Diameter (mm) 50 mm
Max Current 250 A
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved