The store will not work correctly when cookies are disabled.
4000-75800-1715024
Murrelektronik Light Fixtures
In stock
Item Number
4000-75800-1715024
MFG Item Number
4000-75800-1715024
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
4000-75800-1715024
Modlight Illumix Slim Line 24W, Led
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4000-75800-1715024 |
Item Number |
4000-75800-1715024 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Light Fixtures |
Lamp Included |
Yes |
Voltage |
24 VDC |
Length |
36.14 " |
Color Temperature |
5,500 °K |
Style |
Tube |
Fixture Material |
Aluminum |
Lens Material |
Diffuse Polstyrene |
Lamp Type |
LED |
Power |
24 W |
Lumens |
2,520 |
Mounting |
Rotatable |
Guarded |
No |
Junction Box |
No |
Enclosed |
No |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
No |
IP Rating |
IP54 |
Approvals |
cULus |
Comments |
M8 Connection |
Nominal Voltage |
24 VDC |
Gross Weight |
1.825 lbs |
Net Weight |
1.07 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved