52002
Murrelektronik Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52002

Murrelektronik Relays
In stock
Item Number
52002
MFG Item Number
52002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
52002
Miro 6,2-1Output-Rel.24Vdc-1S, Miro

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52002
Item Number 52002
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Published Coil Voltage 19.2-30 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Max Current 6 A
Safety Guided No
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved