52015
Murrelektronik Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52015

Murrelektronik Relays
In stock
Item Number
52015
MFG Item Number
52015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
52015
Miro 6,2-1Output-Rel.24V-1S, Miro

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52015
Item Number 52015
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Published Coil Voltage 19.2-30 VAC, 19.2-30 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 24 VAC, 24 VDC
Max Current 6 A
Safety Guided No
Net Weight 0.055 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved