55035
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55035

Murrelektronik Cordsets
In stock
Item Number
55035
MFG Item Number
55035
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
55035
Masi67 Installation Technology,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55035
Item Number 55035
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Connector Class Mini (7/8 in)
Number of Poles 5
Number of Pins 5
Connector Type Straight
Connector Size 7/8 Female
Gender Female
Voltage Rating 36 V
Current Rating 8 A
IP Rating IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved