55038
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55038

Murrelektronik Cordsets
In stock
Item Number
55038
MFG Item Number
55038
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
55038
Masi67 Installation Technology,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55038
Item Number 55038
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Connector Class Micro (M12)
Number of Poles 5
Number of Pins 5
Connector Type Straight
Connector Size M12 Male
Gender Male
Voltage Rating 36 V
Current Rating 4 A
IP Rating IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved