55550
Murrelektronik Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55550

Murrelektronik Switches
In stock
Item Number
55550
MFG Item Number
55550
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
55550
Safety Wiring System, Emergency Off

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55550
Item Number 55550
Manufacturer Murrelektronik
Family Series Murrelektronik Switches
Contacts 2NC
Max Voltage 24 VDC, 250 VAC
Current (A) 3 A
Lens/Button Color Red
Full Shroud No
IP Rating IP65
Blister Pack No
Rating (A) @ 220-250 VAC 3 A
Rating (A) @ 24-30 VDC 2 A
Approvals cULus, UL
RoHS No
Net Weight 0.39 lbs
Gross Weight 0.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved