55584
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55584

Murrelektronik Cordsets
In stock
Item Number
55584
MFG Item Number
55584
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
55584
Profibus-Plug-Male (Sub-D) 180_,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55584
Item Number 55584
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Number of Poles 9
Connector Type Straight
Connector Size D-Sub to IDC
Voltage Rating 5 V
IP Rating IP20
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved