56947
Murrelektronik Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56947

Murrelektronik Plugs & Receptacles
In stock
Item Number
56947
MFG Item Number
56947
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
56947
Cube67 Accessories, System

Series Information

Specifications

Specifications
Manufacturer Part Number 56947
Item Number 56947
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Number of Contacts 6 Pole
Connector Gender Female
Current 4 A
Voltage 24 V
Temperature -40-185 °C
Net Weight 0.245 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved