58152
Murrelektronik Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58152

Murrelektronik Ethernet Switches
In stock
Item Number
58152
MFG Item Number
58152
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
58152
Tree 8Tx Metal - Unmanaged Switch -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58152
Item Number 58152
Manufacturer Murrelektronik
Family Series Murrelektronik Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 9-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
IP Rating IP50
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature 14-158 °F
Approvals cULus
Net Weight 1.4438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved