58161
Murrelektronik Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58161

Murrelektronik Ethernet Switches
In stock
Item Number
58161
MFG Item Number
58161
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
58161
Tree 8Tx Ip67 Metal - Unmanaged

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58161
Item Number 58161
Manufacturer Murrelektronik
Family Series Murrelektronik Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style M12 D-Coded
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 18-30 VDC
Nominal Supply Voltage 24 VDC
Power Over Ethernet (PoE) No
IP Rating IP67
Enclosure Composition Metallic
Mounting Wall
Operating Temperature -13-140 °F
Approvals cULus
Net Weight 1.08 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved