58172
Murrelektronik Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58172

Murrelektronik Ethernet Switches
In stock
Item Number
58172
MFG Item Number
58172
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
58172
Tree 6Tx Metall - Unmanaged Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58172
Item Number 58172
Manufacturer Murrelektronik
Family Series Murrelektronik Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 6
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 6
Supply Voltage 9-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
IP Rating IP50
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature 14-158 °F
Approvals cULus
Net Weight 0.8438 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved