The store will not work correctly when cookies are disabled.
58185
Murrelektronik Ethernet Switches
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, Series
Tree Profinet Managed Switch
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
58185 |
Item Number |
58185 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Ethernet Switches |
Network Configuration |
Managed |
Total Number of Ports |
4 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
4 |
Supply Voltage |
9.5-31.5 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Power Over Ethernet (PoE) |
No |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
0-140 °F |
Net Weight |
0.5731 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved