58193
Murrelektronik Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58193

Murrelektronik Ethernet Switches
In stock
Item Number
58193
MFG Item Number
58193
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
58193
8 Port unmanaged Gigabit Switch 8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58193
Item Number 58193
Manufacturer Murrelektronik
Family Series Murrelektronik Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-T, 10Base-T
Primary Port Quantity 8
Supply Voltage 12-57 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) Yes
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals cULus
Net Weight 1.5438 lbs
Gross Weight 2.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved