58627
Murrelektronik Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58627

Murrelektronik Fittings
In stock
Item Number
58627
MFG Item Number
58627
This item cannot be canceled or returned
58627 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
58627
Blind Plug M12, Plastic, 10 Pieces

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58627
Item Number 58627
Manufacturer Murrelektronik
Family Series Murrelektronik Fittings
Connection Type Hex Head
Trade Size M12
Material Plastic
Composition Non-Metallic
Hazardous Rated No
Net Weight 0.015 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved