58811
Murrelektronik Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58811

Murrelektronik Ethernet Switches
In stock
Item Number
58811
MFG Item Number
58811
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
58811
Xelity 6Tx

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58811
Item Number 58811
Manufacturer Murrelektronik
Family Series Murrelektronik Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 6
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 6
Supply Voltage 9.5-31.5 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
IP Rating IP20
Enclosure Composition Non-Metallic
Mounting DIN Rail
Operating Temperature -13-140 °F
Approvals cULus
Net Weight 0.3063 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved