The store will not work correctly when cookies are disabled.
7000-08552-9700100
In stock
Item Number
7000-08552-9700100
MFG Item Number
7000-08552-9700100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-08552-9700100
M8 Male Receptacle Front Mount,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-08552-9700100 |
Item Number |
7000-08552-9700100 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Receptacle Description |
M8 Male Receptacle |
Connector Class |
Pico (M8) |
Connector Configuration |
Male to Flying Leads |
Receptacle Gender |
Male |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M8 |
Side 2 Connection Type |
Leads |
Mounting Type |
Front Mount |
Connector Size |
M8 x 1.00 |
Length |
1 m |
Mounting Threads |
M8 x 0.50 |
Number of Wires |
3 |
Maximum Voltage |
50 VAC, 60 VDC |
Current Rating |
4 A |
Temperature Range (C) |
-40-90 °C |
NEMA Rating |
NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Indicator Type |
None |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved