7000-08553-9700050
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-08553-9700050

Murrelektronik Cordsets
In stock
Item Number
7000-08553-9700050
MFG Item Number
7000-08553-9700050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-08553-9700050
M8 Male Receptacle Front Mount

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-08553-9700050
Item Number 7000-08553-9700050
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Receptacle Description M8 Male Receptacle
Connector Class Pico (M8)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Straight
Receptacle Connector Type M8
Side 2 Connection Type Leads
Mounting Type Front Mount
Connector Size M8 x 1.00
Length 0.5 m
Mounting Threads M8 x 0.50
Number of Wires 3
Maximum Voltage 50 VAC, 60 VDC
Current Rating 4 A
Temperature Range (C) -40-90 °C
NEMA Rating NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Indicator Type None
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved