7000-08561-9710020
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-08561-9710020

Murrelektronik Cordsets
In stock
Item Number
7000-08561-9710020
MFG Item Number
7000-08561-9710020
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-08561-9710020
M8 Male Flange Plug 1-2-3-4, Wire

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-08561-9710020
Item Number 7000-08561-9710020
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Receptacle Description M8 Male Receptacle
Connector Class Pico (M8)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Straight
Receptacle Connector Type M8
Side 2 Connection Type Leads
Mounting Type Front Mount
Connector Size M8 x 1.00
Length 0.2 m
Mounting Threads M8 x 0.50
Number of Wires 4
Current Rating 4 A
Temperature Range (C) -40-90 °C
IP Rating IP67
Indicator Type None
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved