The store will not work correctly when cookies are disabled.
7000-18021-2160500
In stock
Item Number
7000-18021-2160500
MFG Item Number
7000-18021-2160500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-18021-2160500
Msud Valve Plug Form A 18Mm, Pvc
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-18021-2160500 |
Item Number |
7000-18021-2160500 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Valve Connector Class |
Form A (18 mm) |
Valve Connector Type |
(1) MSUD Valve Plug Form A 18mm |
Side 2 Connection Type |
Flying Leads |
Connection Description |
(1) Form A (18 mm) to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Maximum Voltage |
24 VAC, 24 VDC |
Current Rating |
4 A |
Length |
5 m |
Cable Type |
PVC |
Cable Color |
Gray |
IP Rating |
IP67 |
Temperature Range (C) |
-30-70 °C |
Indicator Type |
LED |
Net Weight |
0.7 lbs |
Gross Weight |
0.71 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved