The store will not work correctly when cookies are disabled.
7000-40701-0230030
In stock
Item Number
7000-40701-0230030
MFG Item Number
7000-40701-0230030
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-40701-0230030
M12 Male Y-Distributor / M12 Female
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-40701-0230030 |
Item Number |
7000-40701-0230030 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR, PVC |
Number of Pins |
4, 3 |
Maximum Voltage |
250 VAC, 250 VDC |
Cable Color |
Yellow |
Current Rating |
4 A |
Splitter Type |
Y-Splitter |
Gender |
Male to (2) Female |
Branch Gender(s) |
(2) Female |
Side 1 Gender |
Male |
Connection Description |
M12 Male Connector to (2) M12 Female Corded Connectors |
Connector Size |
M12 x 1.00 |
Connector Class |
Micro (M12) |
Length |
0.3 m |
Wire Gauge (AWG) |
22 AWG |
Number of Wires |
3 |
Coupling Nut Material |
Nickel-Plated Zinc |
Cable Shielding |
None |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP65, IP66K, IP67 |
Indicator Type |
None |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved