7000-40701-0230100
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-40701-0230100

Murrelektronik Cordsets
In stock
Item Number
7000-40701-0230100
MFG Item Number
7000-40701-0230100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-40701-0230100
M12 Male Y-Distributor / M12 Female

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-40701-0230100
Item Number 7000-40701-0230100
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR, PVC
Number of Pins 4, 3
Maximum Voltage 250 VAC, 250 VDC
Cable Color Yellow
Current Rating 4 A
Splitter Type Y-Splitter
Gender Male to (2) Female
Branch Gender(s) (2) Female
Side 1 Gender Male
Connection Description M12 Male Connector to (2) M12 Female Corded Connectors
Connector Size M12 x 1.00
Connector Class Micro (M12)
Length 1 m
Wire Gauge (AWG) 22 AWG
Number of Wires 3
Coupling Nut Material Nickel-Plated Zinc
Cable Shielding None
Temperature Range (C) -25-85 °C
IP Rating IP65, IP66K, IP67
Indicator Type None
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved