85002
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85002

Murrelektronik Power Supplies
In stock
Item Number
85002
MFG Item Number
85002
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, Series
Item #
85002
Evolution Power Supply 3-Phase, In:

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85002
Item Number 85002
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 380 VAC, 575 VAC
Input Voltage (AC) 360-520 VAC
Input Frequency 50-60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 90 %
Operating Temperature -13-158 °F
Approvals cULus
Net Weight 4.575 lbs
Gross Weight 4.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved