85137
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85137

Murrelektronik Power Supplies
In stock
Item Number
85137
MFG Item Number
85137
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85137
Eco-Rail-2 Power Supply 1-Phase,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85137
Item Number 85137
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 120 VAC
Input Voltage (AC) 90-132 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 23-28 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation No
Efficiency % 89 %
Operating Temperature 32-131 °F
Approvals cURus
Net Weight 3.63 lbs
Gross Weight 3.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved