85469
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85469

Murrelektronik Power Supplies
In stock
Item Number
85469
MFG Item Number
85469
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85469
Mb Cap Ultra Buffer Module, In:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85469
Item Number 85469
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage 24 V
Input Voltage Range 21-26
Max Output Current 40 A
Mounting DIN Rail
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved