85690
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85690

Murrelektronik Power Supplies
In stock
Item Number
85690
MFG Item Number
85690
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85690
Emparro Power Supply 3-Phase, In:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85690
Item Number 85690
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 347 VAC, 575 VAC
Input Voltage (AC) 324-572 VAC
Input Frequency 50-60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 3.7 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 92.5 %
Operating Temperature -40-158 °F
Approvals cULus, cURus
Net Weight 1.425 lbs
Gross Weight 1.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved