85691
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85691

Murrelektronik Power Supplies
In stock
Item Number
85691
MFG Item Number
85691
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85691
Emparro Power Supply 3-Phase, In:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85691
Item Number 85691
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 347 VAC, 575 VAC
Input Voltage (AC) 324-572 VAC
Input Frequency 50-60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 12 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 93.7 %
Operating Temperature -40-158 °F
Approvals cULus, cURus
Net Weight 1.73 lbs
Gross Weight 1.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved