9000-41034-0401000
Murrelektronik Circuit Breakers, Mico Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9000-41034-0401000

Murrelektronik Circuit Breakers, Mico Series
In stock
Item Number
9000-41034-0401000
MFG Item Number
9000-41034-0401000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Mico Series
Item #
9000-41034-0401000
Mico Electronic Circuit Protection,

Mico Series Information

MICO Classic is the intelligent power distribution module from Murrelektronik for 24 VDC applications. This cabinet component monitors currents on up to four channels. It indicates when approaching the maximum load and it shuts the channel off if there's a short circuits or overload.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9000-41034-0401000
Item Number 9000-41034-0401000
Manufacturer Murrelektronik
Product Series Mico
Family Series Murrelektronik Circuit Breakers, Mico Series
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Rated Current 10 A, 4 A, 6 A, 8 A
Tripping Current Adjustable
Number of Channels 4
Status Indicator LED
Approvals cCSAus, cULus, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.425 lbs
Net Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved