9000-41091-1102000
Murrelektronik Circuit Breakers, Mico Pro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9000-41091-1102000

Murrelektronik Circuit Breakers, Mico Pro Series
In stock
Item Number
9000-41091-1102000
MFG Item Number
9000-41091-1102000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Mico Pro Series
Item #
9000-41091-1102000
Mico Pro Electronic Circuit

Mico Pro Series Information

Mico Pro® is the innovative current monitoring system from Murrelektronik for 12 and 24 VDC applications with patented tripping process. The modular system enables you to adapt systems precisely to suit specific applications ‑ offering a favorable cost‑benefit ratio while also being economical in their use of space. The patented tripping process assures optimum machine availability. An additional benefit: an integrated concept for potential distribution that significantly declutters the switch cabinet wiring.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9000-41091-1102000
Item Number 9000-41091-1102000
Manufacturer Murrelektronik
Product Series Mico Pro
Family Series Murrelektronik Circuit Breakers, Mico Pro Series
Mounting DIN Rail
Input Voltage 9-30 VDC
Output Rated Current 11 A, 12 A, 13 A, 14 A, 15 A, 16 A, 17 A, 18 A, 19 A, 20 A
Tripping Current Adjustable
Number of Channels 1
Status Indicator LED
Approvals cCSAus, cULus, UR
Nominal Input Voltage 12 VDC, 24 VDC
Gross Weight 0.245 lbs
Net Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved