12192K
NBK Parts Miscellaneous, NBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12192K

NBK Parts Miscellaneous, NBR Series
In stock
Item Number
12192K
MFG Item Number
12192K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

NBR Series
Item #
12192K
Blower Motor, Draft Inducer 115V

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Item Number 12192K
Manufacturer Part Number 12192K
Ships Factory Direct No
Family Series NBK Parts Miscellaneous, NBR Series
Product Series NBR
Manufacturer NBK Parts
Net Weight 5.025 lbs
Gross Weight 6.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved