09225VA-12N-AA-00
NMB Technologies Fans, VA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09225VA-12N-AA-00

NMB Technologies Fans, VA Series
In stock
Item Number
09225VA-12N-AA-00
MFG Item Number
09225VA-12N-AA-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, VA Series
Item #
09225VA-12N-AA-00
Fan, 12VDC, 77.0CFM, Std 2 wire,

VA Series Information

  • Allowable Ambient Temperature Range
  • Dielectric Withstand Voltage
  • Insulation Resistance
  • Motor Protection
  • Low Power Input
  • AC fan

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 09225VA-12N-AA-00
Item Number 09225VA-12N-AA-00
Manufacturer NMB Technologies
Product Series VA
Family Series NMB Technologies Fans, VA Series
Operating Voltage 13.8 VDC
Nominal Voltage 12 VDC
Air Flow 77 CFM
Current Rating 0.4 A
Power Consumption 4.8 W
Fan Speed 4,500 RPM
Noise Level 45 dB
Rotation Clockwise
Bearing Type Ball
Operating Temp Range (F) -10-70 °F
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved