The store will not work correctly when cookies are disabled.
11938TB-A1N-NP-00
In stock
Item Number
11938TB-A1N-NP-00
MFG Item Number
11938TB-A1N-NP-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fan, 115VAC, 116.4CFM, 119mmX38mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
11938TB-A1N-NP-00 |
Item Number |
11938TB-A1N-NP-00 |
Manufacturer |
NMB Technologies |
Family Series |
NMB Technologies Fans |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
116.5 CFM |
Current Rating |
0.3 A |
Power Consumption |
17 W |
Fan Speed |
3,100 RPM |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Rotation |
Counter Clockwise |
Tachometer Output |
No |
Impeller Material |
Metallic |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-60 °F |
Net Weight |
1.35 lbs |
Gross Weight |
1.35 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved