F225A2-092-D0730
NMB Technologies Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F225A2-092-D0730

NMB Technologies Fans
In stock
Item Number
F225A2-092-D0730
MFG Item Number
F225A2-092-D0730
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
F225A2-092-D0730
Fan, 225x99

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F225A2-092-D0730
Item Number F225A2-092-D0730
Manufacturer NMB Technologies
Family Series NMB Technologies Fans
Operating Voltage 72 VDC
Nominal Voltage 48 VDC
Air Flow 763 CFM
Current Rating 4.15 A
Power Consumption 201.6 W
Fan Speed 3,600 RPM
Noise Level 79 dB
Rotation Clockwise
Bearing Type Ball
Operating Temp Range (F) -30-70 °F
Net Weight 4.6297 lbs
Gross Weight 23.45 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved