R150A3-051-D0790
NMB Technologies Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R150A3-051-D0790

NMB Technologies Fans
In stock
Item Number
R150A3-051-D0790
MFG Item Number
R150A3-051-D0790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
R150A3-051-D0790
Fan, 150 X 172 X 52

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R150A3-051-D0790
Item Number R150A3-051-D0790
Manufacturer NMB Technologies
Family Series NMB Technologies Fans
Nominal Voltage 48 VDC
Air Flow 544 CFM
Current Rating 4.1 A
Power Consumption 196.8 W
Fan Speed 9,300 RPM
Noise Level 85 dB
Rotation Clockwise
Bearing Type Ball
Operating Temp Range (F) -30-70 °F
Net Weight 2.2046 lbs
Gross Weight 2.2046 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved