04-0530MH9
NTE Electronics Cable Ties, Mounting Hole Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-0530MH9

NTE Electronics Cable Ties, Mounting Hole Series
In stock
Item Number
04-0530MH9
MFG Item Number
04-0530MH9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Mounting Hole Series
Item #
04-0530MH9
CABLE TIE, 5.8in. NATURAL, PK/100

Mounting Hole Series Information

  • 5.8~14.5" Length Range
  • 1.25~4.0" Bundle Diameter
  • 30 & 50lb Tensile Strengths
  • UV Black and Natural Colors
  • Packs of 100 and 1000
NTE Mounting Hole Nylon Cable Ties feature one piece design allows for quicker mechanical mounting and reduced cost. NTE Mounting Ties also secure and position wire bundles, cables, hoses, etc. to panels or other surfaces with one mechanical fastener.
  • Wide Array of Accessories Available






Specifications

Specifications
Height (in) 0.138 "
Ships Factory Direct No
Manufacturer Part Number 04-0530MH9
Item Number 04-0530MH9
Manufacturer NTE Electronics
Product Series Mounting Hole
Family Series NTE Electronics Cable Ties, Mounting Hole Series
Length (In) 5.8 "
Nominal Length 5 "
Thickness (in) 0.045 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 1.25 "
Type Mounting Hole
Material Nylon
Environmental Indoor
Color Natural
Screw Size (#) 8
Package Quantity 100
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved