04-05409
NTE Electronics Cable Ties, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-05409

NTE Electronics Cable Ties, General Purpose Series
In stock
Item Number
04-05409
MFG Item Number
04-05409
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, General Purpose Series
Item #
04-05409
CABLE TIE, 5.8in. NATURAL, PK/100

General Purpose Series Information

  • 4.12~25.25" Lengths
  • 0.875~7.18" Bundle Diameter
  • 18~175 lb. Tensile Strength
  • 16 Colors Available
  • Mil Specs Available
NTE Standard Cable Ties feature low insertion and pull through force, advanced pawl and teeth design, and angled tail for quicker initial insertion alignment. NTE's Standard Ties also have tail finger grips for easier handling and tightening.
  • Wide Array of Accessories Available

Specifications

Specifications
Height (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number 04-05409
Item Number 04-05409
Manufacturer NTE Electronics
Product Series General Purpose
Family Series NTE Electronics Cable Ties, General Purpose Series
Length (In) 5.84 "
Nominal Length 5 "
Thickness (in) 0.049 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 1.375 "
Type General Purpose
Material Nylon
Environmental Indoor
Color Natural
Mil. Spec. No. MS3367-5
Package Quantity 100
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved