04-0850RL0
NTE Electronics Cable Ties, Releasable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-0850RL0

NTE Electronics Cable Ties, Releasable Series
In stock
Item Number
04-0850RL0
MFG Item Number
04-0850RL0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Releasable Series
Item #
04-0850RL0
CABLE TIE, 7.8in. BLACK, PK/100

Releasable Series Information

  • 5.905~14.567" Length Range
  • 1.378~4.0" Bundle Diameter
  • 50lb Tensile Strength
  • UV Black and Natural Colors
  • Wide Array of Accessories
NTE Releasable Nylon Cable Ties feature temporary or permanent bundling allowing for quick addition or removal of wires or items. NTE releasable strap finger release latch allows easy access but reduces snags compared to top latch style.


Specifications

Specifications
Height (in) 0.299 "
Ships Factory Direct No
Manufacturer Part Number 04-0850RL0
Item Number 04-0850RL0
Manufacturer NTE Electronics
Product Series Releasable
Family Series NTE Electronics Cable Ties, Releasable Series
Length (In) 7.874 "
Nominal Length 7 "
Thickness (in) 0.053 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 2 "
Type Releasable
Material Nylon (UV Stabilized)
Environmental Indoor, Outdoor
Color Black
Package Quantity 100
Net Weight 0.515 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved