04-1450LP9
NTE Electronics Cable Ties, Low Profile Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-1450LP9

NTE Electronics Cable Ties, Low Profile Series
In stock
Item Number
04-1450LP9
MFG Item Number
04-1450LP9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Low Profile Series
Item #
04-1450LP9
CABLE TIE, 14.6in. NATURAL, PK/100

Low Profile Series Information

  • 7.5~16.0" Length Range
  • 1.75~4.06" Bundle Diameter
  • 30 & 120lb Tensile Strengths
  • UV Black and Natural Colors
  • Mil Specs Available
NTE Cobra Low Profile Nylon Cable Ties feature reduced head height compared to standard head designs. NTE Cable Ties also have flexible head for maximum strength while allowing head to easily flex around total circumference of tubing or bundled wires.
  • Wide Array of Accessories Available


Specifications

Specifications
Height (in) 0.176 "
Ships Factory Direct No
Manufacturer Part Number 04-1450LP9
Item Number 04-1450LP9
Manufacturer NTE Electronics
Product Series Low Profile
Family Series NTE Electronics Cable Ties, Low Profile Series
Length (In) 14.6 "
Nominal Length 14 "
Thickness (in) 0.053 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4 "
Type Low Profile
Material Nylon
Environmental Indoor
Color Natural
Mil. Spec. No. MS3367-23
Package Quantity 100
Net Weight 0.4855 lbs
Gross Weight 0.4855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved