04-1450RL9
NTE Electronics Cable Ties, Releasable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-1450RL9

NTE Electronics Cable Ties, Releasable Series
In stock
Item Number
04-1450RL9
MFG Item Number
04-1450RL9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Releasable Series
Item #
04-1450RL9
CABLE TIE, 14.5in. NATURAL, PK/100

Releasable Series Information

  • 5.905~14.567" Length Range
  • 1.378~4.0" Bundle Diameter
  • 50lb Tensile Strength
  • UV Black and Natural Colors
  • Wide Array of Accessories
NTE Releasable Nylon Cable Ties feature temporary or permanent bundling allowing for quick addition or removal of wires or items. NTE releasable strap finger release latch allows easy access but reduces snags compared to top latch style.


Specifications

Specifications
Height (in) 0.189 "
Ships Factory Direct No
Manufacturer Part Number 04-1450RL9
Item Number 04-1450RL9
Manufacturer NTE Electronics
Product Series Releasable
Family Series NTE Electronics Cable Ties, Releasable Series
Length (In) 14.567 "
Nominal Length 14 "
Thickness (in) 0.065 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4 "
Type Releasable
Material Nylon
Environmental Indoor
Color Natural
Package Quantity 100
Net Weight 0.005 lbs
Gross Weight 0.5455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved