04-CCL1870
NTE Electronics Cable Clamps, CABLE CLAMPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-CCL1870

NTE Electronics Cable Clamps, CABLE CLAMPS Series
In stock
Item Number
04-CCL1870
MFG Item Number
04-CCL1870
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, CABLE CLAMPS Series
Item #
04-CCL1870
CABLE CLAMP 3/16in. BLACK, PK/100

CABLE CLAMPS Series Information

  • .126~1.445" Diameter
  • .378~.472" Width
  • .055 or .071" Thickness
  • .181" Screw Holes
  • Black or Natural Colors
NTE Nylon Cable Clamps are designed to secure the routing of cables, harnesses, and hoses. Radius edges protect against insulation abrasion and cutting hoses. Quick alignment is achieved with bottom oval screw hole.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04-CCL1870
Item Number 04-CCL1870
Manufacturer NTE Electronics
Product Series CABLE CLAMPS
Family Series NTE Electronics Cable Clamps, CABLE CLAMPS Series
Color Black
Screw Hole 0.181 "
Center to Center 0.413 "
Package Quantity 100
Thickness (in) 0.055 "
Bundle Size (in) 0.188 "
Width (in) 0.378 "
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved