04-MP7509
NTE Electronics Cable Tie Mounts, NYLON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-MP7509

NTE Electronics Cable Tie Mounts, NYLON Series
In stock
Item Number
04-MP7509
MFG Item Number
04-MP7509
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, NYLON Series
Item #
04-MP7509
Mounting Pad, 3/4in., 100/Pk, Natural,

NYLON Series Information

  • Two Sizes Available
  • 4‑Sided Entry
  • Adhesive or Non‑Adhesive Mounting
  • Black or Natural Color
  • Packed in 100 Count Bags
NTE Mounting Pads are ideal for keeping your cable ties in place. Featuring patented Stay‑n‑Place tabs to keep the cable tie head from sliding behind the bundle in vertical applications, and help maintain horizontal placement.

Specifications

Specifications
Slot Width (in) 0.2 "
Slot Height (in) 0.05 "
Ships Factory Direct No
Manufacturer Part Number 04-MP7509
Item Number 04-MP7509
Manufacturer NTE Electronics
Product Series NYLON
Family Series NTE Electronics Cable Tie Mounts, NYLON Series
Mounting Type Adhesive
Screw Size 4
Package Qty. 100
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved