04-SL.750-O
NTE Electronics Wire Harnesses, SL01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-SL.750-O

NTE Electronics Wire Harnesses, SL01 Series
In stock
Item Number
04-SL.750-O
MFG Item Number
04-SL.750-O
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, SL01 Series
Item #
04-SL.750-O
Split Loom, 3/4in., Orange, 100FT/RL

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04-SL.750-O
Item Number 04-SL.750-O
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Color Orange
Wall Thickness 0.008 "
Outer Diameter 0.927 "
Roll Length 100 '
Inner Diameter 0.761 "
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved