04-SLPE12500-5
NTE Electronics Wire Harnesses, SL01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-SLPE12500-5

NTE Electronics Wire Harnesses, SL01 Series
In stock
Item Number
04-SLPE12500-5
MFG Item Number
04-SLPE12500-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, SL01 Series
Item #
04-SLPE12500-5
SPLIT LOOM, 1-1/4in., BLACK, PK/5FT

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04-SLPE12500-5
Item Number 04-SLPE12500-5
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Color Black
Wall Thickness 0.031 "
Outer Diameter 1.5 "
Roll Length 5 '
Inner Diameter 1.295 "
Net Weight 0.381 lbs
Gross Weight 0.381 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved