10WM2D5
NTE Electronics Resistors, ALUMHOUSPREC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10WM2D5

NTE Electronics Resistors, ALUMHOUSPREC Series
In stock
Item Number
10WM2D5
MFG Item Number
10WM2D5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, ALUMHOUSPREC Series
Item #
10WM2D5
Resistor, 2.5 Ohm, 10 Watt, Fixed,

ALUMHOUSPREC Series Information

  • Aluminum Housed Power Wirewound
  • 5 or 10 Watts
  • Available in 0.05 to 40K Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10WM2D5
Item Number 10WM2D5
Manufacturer NTE Electronics
Product Series ALUMHOUSPREC
Family Series NTE Electronics Resistors, ALUMHOUSPREC Series
Resistance 2.5 Ohm
Wattage 10 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Max AC Voltage 265 VAC
Temperature (F) -67-527 °F
Temp Coefficient (ppm/C) 50
Lead Length 0.312 "
Lead Diameter 0.14 "
Water Cooled No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved