1W310
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1W310

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
1W310
MFG Item Number
1W310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
1W310
Resistor, 10K Ohm, 1 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 1W310
Item Number 1W310
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 10 kOhm
Wattage 1 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 500 V
Temperature (F) -67-392 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.032 "
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved