1WD56
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1WD56

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
1WD56
MFG Item Number
1WD56
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
1WD56
RESISTOR, 0.56 OHM, 1 WATT, FIXED

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1WD56
Item Number 1WD56
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 0.56 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 350 V
Temperature (F) -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Lead Length 1.38 "
Lead Diameter 0.027 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved